Shop All Press Tools & Accessories
Milwaukee Tool
1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool
Mfr # 49-16-2456C
Zoro # G1954667
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PEX
- Material Steel
- For Pipe Size (In.) 1-1/2
- Voltage 12 V
- Charger Replacement 2XKZ7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2456C
- Zoro # G1954667
- UPC # 045242561025
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1-1/2 |
Jaw/Ring Size | 1-1/2" |
Height (In.) | 2 3/4 in |
Length (In.) | 8 1/4 in |
Width (In.) | 9 in |
Compatible Pipe Size | 1 1/2 in |
Overall Length | 8.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Type | PEX |
Use With Fitting System | PEX |
Material | Steel |
Voltage | 12 V |
Charger Replacement | 2XKZ7 |
Included Charger | No |
Product Type | Jaws |
Accessory Type | Crimp Jaw |
Compatible Tool Manufacturer Part Number | 2473-22 |
Compatible Material Type | PEX |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Press Tool Type | Compact |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, 53AY77, Compatible Tool Manufacturer Part Number 2473-22, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- KOHLER Square 36 Grab Bar (23296-BL)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- MILWAUKEE TOOL M18 1/2" SS Jaw (49-16-2650S)
- MILWAUKEE TOOL M12 1" Jaw (49-16-2452)
- Milwaukee Tool Plumbing Tools