Shop All Drain Cleaning Accessories
Milwaukee Tool
1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable
Mfr # 48-53-3024
Zoro # G010030926
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Carbide Tipped, Carbon Steel
- Includes Chain Knocker & Sheath Segment
- Depth 0.8"
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3024
- Zoro # G010030926
- UPC # 045242749522
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Depth | 0.8" |
Width | 0.8" |
Length | 3.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain Knocker |
Material | Carbide Tipped, Carbon Steel |
Includes | Chain Knocker & Sheath Segment |
Rust Resistant | Yes |
Head Style | Grease Cutter |
Pipe Capacity | 1-1/2 in |
Material Composition | Carbide Tipped |
Description
Chain Knocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Repl Points For #79 Pnch (79P/2)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- DEWALT Cordless Drill/Driver, 20V DC, 1/2" Chuck (DCD800B)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- MILWAUKEE TOOL 4 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3027)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- MILWAUKEE TOOL Funnel Auger For 1-1/4" Sectional Cable (48-53-4831)
- MILWAUKEE TOOL 3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2676)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- Milwaukee Tool Drain Cleaning Accessories