Milwaukee Tool

1-1/2" Hole Dozer Bi-Metal Hole Saw (Discontinued)


Not eligible for select promotions
This Product is Discontinued
Shop for all Hole Saws
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

The Milwaukee Hole Dozer Hole Saw features Rip Guard, The strongest tooth form in The industry. Each tooth is built with more steel behind The cutting edge for added strength. The added tooth strength along with 8% cobalt give added life to The teeth, allowing for increased productivity on The jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into The cup for thick material and higher towards The teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.