Shop All Pipe & Tubing Cutters
Milwaukee Tool
1-1/2" Constant Swing Copper Tubing Cutter
Mfr # 48-22-4252
Zoro # G7558700
product price: $52.97
/ea
$52.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuts Copper
- Includes Extra Blade
- Features Chrome Rollers; Tool-free Blade Change; On-board Reamer; 4 Roller Design; Smooth Adjustment Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4252
- Zoro # G7558700
- UPC # 045242348176
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1-1/2" |
Cuts | Copper |
Includes | Extra Blade |
Features | Chrome Rollers; Tool-free Blade Change; On-board Reamer; 4 Roller Design; Smooth Adjustment Mechanism |
Item | Constant Swing,1-1/2" |
Description
Constant Swing,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF (HAND-SINK HS-12SS)
- COGHLANS Camp Shower 5-Gal (9965)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-4)
- ZORO SELECT Water Heater Element (TG2257 430051)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- MILWAUKEE TOOL 1" Constant Swing Copper Tubing Cutter (48-22-4259)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- RIDGID Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in. (6-S)
- Milwaukee Tool Pipe & Tubing Cutters