Shop All Drain Cleaning Accessories
Milwaukee Tool
1-1/2" C-Cutter Attachment w/ RUST GUARD Plating
Mfr # 48-53-2789
Zoro # G2477330
product price: $18.99
/ea
Not eligible for select promotions
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-1/2 in
- For Use With Drain Cleaning Machines
- size 1-1/2"
- Connection Size 2 in, 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2789
- Zoro # G2477330
- UPC # 045242006137
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1-1/2 in |
size | 1-1/2" |
Connection Size | 2 in, 4 in |
Overall Length | 1 1/2 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in to 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | C Cutter |
Material | Steel |
For Use With | Drain Cleaning Machines |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Blades | 1 |
Features | Rust Protection |
Head Type | C Cutter |
Compatible Cable Core Type | Inner Core |
Cutter Type | C Cutter |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Compatible Cleaner Series | M18 Drum Machines |
Tool Series | RUST GUARD |
Application | MILWAUKEE Coupling Cables, RUST GUARD Plated Cables |
Product Type | Cutters |
Description
C Cutter, Head Type C Cutter, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Compatible Cable Core Type Inner Core, Cutter Type C Cutter, Features Rust Protection, For Use With Drain Cleaning Machines, Material Steel, Number of Blades 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- BOSTITCH Assembly, Connector Rod/Piston/Sleeve (AB-8223092)
- WESTWARD Combination Wrench, Metric, 8mm Size (33M586)
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- MILWAUKEE TOOL 1/2" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2774)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- RIDGID Funnel Auger, 7/8" (T-102)
- Milwaukee Tool Drain Cleaning Equipment