Shop All Annular Cutters
Milwaukee Tool
1-11/16" Threaded Steel Hawg Cutter
Mfr # 49-57-1687
Zoro # G5128392
product price: $204.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1687
- Zoro # G5128392
- UPC # 045242202300
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 11/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 11/16 in |
For Chuck Size | MT3 |
Shank Thread Size | M18 x 1.5 in |
Shank Diameter | 3/4 in |
Description
Annular Cutter, Carbide, Bright, 1 11/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- M.A. FORD Countersink, 1-1/4 dia., 1/2" Shank, 82 (61125002)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- MILWAUKEE TOOL 3-5/8" Threaded Steel Hawg Cutter (49-57-3620)
- MILWAUKEE TOOL 1-15/16" Threaded Steel Hawg Cutter (49-57-1937)
- MILWAUKEE TOOL 9/16" One Piece Steel Hawg Cutter (49-57-8064)
- MILWAUKEE TOOL 1-7/8" Threaded Steel Hawg Cutter (49-57-1875)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- CS UNITEC Carbide Annular Cutter, 3" X 3" (9-1-396 C)
- Milwaukee Tool Annular Cutters