Shop All Pipe Wrenches
Milwaukee Tool
10 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench
Mfr # 48-22-7171
Zoro # G6624480
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10 in
- Jaw Capacity 2 5/8 in
- Handle Material Cast Iron
- Jaw Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7171
- Zoro # G6624480
- UPC # 045242500765
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Pipe Wrench |
Jaw Capacity | 2 5/8 in |
Handle Material | Cast Iron |
Jaw Type | Smooth |
Nonsparking | No |
Tether Capable | Tether Ready |
Jaw Material | Alloy Steel |
Handle Type | Ergonomic |
Features | Smooth Jaw Wont Mar Surfaces; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Up to 3 Points of Contact for a Secure Grip; Limited Lifetime Warranty |
Material | Steel |
Jaw Texture | Smooth |
Corrosion Resistant | No |
Adjustable | Manual |
Finish | Black Oxide |
Tether Style | Tether Ready |
Insulated | No |
Adjustment Type | Groove |
Non-Magnetic | Yes |
Description
Hex Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 2 5/8 in, Smooth, Overall Length 10 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431186)
- ERIEZ Oil Skimmer, Belt, 1"X13" Hang (83-2000-13)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- MILWAUKEE TOOL 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (48-22-7124)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- Milwaukee Tool Wrenches