Shop All Reciprocating Saws
This Product is Discontinued
Milwaukee Tool
Sawzall Recip Saw (Discontinued)
Mfr # 6519-30
Zoro # G4935217
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Vibration Reduction Yes
- Voltage 120V AC
- Current 12 A
- Stroke Length 1 1/8 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6519-30
- Zoro # G4935217
- UPC # 045242234172
- Country of Origin United States
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Cord Length | 8 ft |
Length of Stroke | 1-1/8" |
Tool Length | 19 in |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,800 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 19 in, Tool Weight 7.1 lb, Voltage 120V AC, Cord Length 8 ft, Includes Sawzall Recip Saw, Features Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.