Shop All Press Tools & Accessories
Milwaukee Tool
M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/4 in. - 7/8 in. Streamline ACR Jaws
Mfr # 2922-22M
Zoro # G003890995
product price: $4,599.99
/ea
Free Shipping & Returns
$4,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Corded/Cordless Cordless
- Jaw/Ring Size 1/4" - 7/8" Streamline® ACR Jaws
- Voltage 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2922-22M
- Zoro # G003890995
- UPC # 045242576449
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1/4" - 7/8" Streamline® ACR Jaws |
Height (In.) | 4.5 |
Tool Length | 14 7/64 in |
Length (In.) | 14.17 |
Overall Width | 3.1 in |
Overall Length | 14.2 in |
Overall Height | 4.5 in |
Maximum Compatible Tube Size - PEX | 2 in |
Copper Tubing Size Range | 1/2 in to 4 in |
For Pipe/Tube Size | 1/4 in to 7/8 in |
Maximum Compatible Pipe Size - Black Steel | 2 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 2 in |
Maximum Compatible Tube Size - Copper | 4 in |
Minimum Compatible Pipe Size | 1/4 in |
PEX Tube Size Range | 1/2 in to 2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Manufacturer Warranty Length | 2 yr Battery, 5 yr Tool |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Maximum Compatible Pipe Size | 7/8 in |
Steel Pipe Size Range | 1/2 in to 2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Streamline ACR 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series FORCE LOGIC, Voltage 18 V, Press Tool Type Standard
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119209)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGB-2Z)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.0"; Replaces Waukesha Cherry-Burrell 134628V-2 (134628V-2SP)
- MILWAUKEE TOOL CTS-V Pivoting Press Ring 2 In (49-16-2655X)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- MILWAUKEE TOOL 1/2" – 2" IPS-ASP Press Jaw & Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2691SA)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- NIBCO PRESS SYSTEM Press Chain Adapter Jaw (R00150PC)
- Milwaukee Tool Plumbing Tools