Shop All Tool Boxes
Milwaukee Tool
PACKOUT Rolling Tool Box + Large Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D
Mfr # 48-22-8426, 48-22-8425, 48-22-8430
Zoro # G200829866
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Color Black/Red
- Features 9" All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM)
- Includes Rolling Tool Box + Large Tool Box + Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8426, 48-22-8425, 48-22-8430
- Zoro # G200829866
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 19 in |
Height | 25-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Tool Box + Large Tool Box + Organizer |
Material | Polymer |
Color | Black/Red |
Features | 9" All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM) |
Includes | Rolling Tool Box + Large Tool Box + Organizer |
Handle Type | Extension & Folding Top Handle |
Series | PACKOUT |
Description
Packout Rolling Tool Box w/ Packout Larg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- KAPRO 130 48" Project I-Beam Level (130-62-48)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box, 22" L x 19" W x 25" H, Weatherproof, 9” All-Terrain Wheels, 250lb Capacity (48-22-8426)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Work Top, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H (48-22-8429, 48-22-8450, 48-22-8488)
- MILWAUKEE TOOL PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H (48-22-8440)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- Milwaukee Tool Tool Boxes