Shop All Tool Boxes
Milwaukee Tool
PACKOUT Rolling Tool Box, 22" L x 19" W x 25" H, Weatherproof, 9” All-Terrain Wheels, 250lb Capacity
Mfr # 48-22-8426
Zoro # G6306881
Best Seller
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Color Black/Red
- Features 9" All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM)
- Includes Rolling Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8426
- Zoro # G6306881
- UPC # 045242505357
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 19 in |
Height | 25-1/2 in |
Nominal Outside Width | 23 in |
Inside Width | 13 in |
Inside Depth | 14 in |
Overall Depth | 22 1/8 in |
Wheel Dia. | 9 in |
Inside Height | 19 in |
Length | 22.1 in |
Overall Height | 25 5/8 in |
Overall Width | 22 1/8 in |
Nominal Outside Depth | 22 in |
Nominal Outside Height | 19 in |
Interior Dimensions | 13 in W x 14 in D x 19 in H |
Recommended Padlock Size | 5/16 in |
Handle Width | 14 3/4 in |
Caster Diameter | 9 in |
Handle Length | 44 in |
Description
Rolling Tool Box, Body Finish Unfinished, Caster Diameter 9 in, Closure Type Latch, Color Red, Configuration Individual Tool Box, Features 9 in All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM), Handle Grip Style Comfort Grip, Handle Length 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-11)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8425, 48-22-8430)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MILWAUKEE TOOL PACKOUT Tool Box, Plastic, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (ML48-22-8424)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- Milwaukee Tool Tool Boxes