Shop All Cordless Tool Accessories
Milwaukee Tool
ONE-KEY Asset ID Tag for Small Plastic Surfaces
Mfr # 48-21-0001
Zoro # G202015045
product price: $83.15
/pk 200, $0.42/ea
Free Shipping & Returns
Not eligible for select promotions
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic
- Width 3/4 in
- Series ONE-KEY(TM)
- Number of Tags Included 200
- Attachment Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-21-0001
- Zoro # G202015045
- UPC # 045242593385
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
Width | 3/4 in |
Size | Small |
Overall Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool and Equipment Tracker |
For Use With | Plastic |
Series | ONE-KEY(TM) |
Number of Tags Included | 200 |
Attachment | Adhesive |
Tag Type | Adhesive Tag |
Features | Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion |
Wireless Connection | QR Code |
Description
Tool and Equipment Tracker, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection QR Code, Number of Tags Included 200, Overall Length 1 in, Overall Width 3/4 in, Series ONE-KEY(TM), Size 1 in x 3/4 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (8952R)
- VESSEL IMPACT BALL Torsion Bit ASSORTx30, PK5 (IBMG30K001)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1850)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- MILWAUKEE TOOL M12 Redlithium 12V High Output Xc5.0 5 Ah Battery (ML48-11-2450)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- MILWAUKEE TOOL Tall Shift Knob Assembly for M12 FUEL 1/4 in. High Speed Ratchet (49-06-2566)
- Milwaukee Tool Cordless Tool Accessories