Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only)
Mfr # 2962-20
Zoro # G300690144
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries Included 0
- Green Environmental Attribute Product is Rechargeable
- Overall Length 6 in
- Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20
- Zoro # G300690144
- UPC # 045242568925
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Overall Length | 6 in |
Drive Size | 1/2 in Square |
Head Width | 2 3/4 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Mattock Garden Wd 36 In (64761)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent (Tool Only) (2962P-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- MILWAUKEE TOOL Impact Driver Kit, 1/4 in Hex Drive, 12VDC (2551-22, 48-11-2460)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit (2967-22)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- Milwaukee Tool Cordless Tools