Shop All Electric Screwdrivers
This Product is Discontinued
Milwaukee Tool
Metal Fastening Adjustable Clutch Screwdriver (Discontinued)
Mfr # 6780-20
Zoro # G4886935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Adjustable Positive
- Max. Torque 140 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 6780-20
- Zoro # G4886935
- UPC # 045242058341
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Tool Length | 12 1/4 in |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Overall Length | 10 in |
Overall Height | 12 1/4 in |
Overall Width | 3 in |
Drive Size | 1/4 in |
Cord Length | 10 ft |
Description
Screw Gun, Power Source Corded, Brushless Motor No, Torque Range 0 ft-lb to 140 in-lb, Max. Torque 140 in-lb, Min. Torque 0 ft-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Adjustable Positive, Drive Configuration Straight, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 21, Cord Length 10 ft, Plug Type Two-Prong, Duty General Duty, Current 6.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.