Shop All Orbital, Random and Triangle Sanders
Milwaukee Tool
M18 Random Orbit Sander, 18V, Cordless, Tool-Only
Mfr # 2648-20
Zoro # G5923957
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included No
- Voltage 18 V
- Charger Replacement 23Y581
- Corded/Banded Cordless
- Max. Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2648-20
- Zoro # G5923957
- UPC # 045242520961
- Country of Origin Viet Nam
- Category Orbital, Random and Triangle Sanders
Dimensions
Max. Wheel Dia. | 5 in |
Orbit Dia. | 3/32 in |
Spindle Thread Size | Not Specified |
size | 5" |
Tool Length | 10 1/2 in |
Size | 5 in |
Tool Height | 5 3/4 in |
Tool Width | 4 7/8 in |
Maximum Disc Diameter | 5 in |
Orbit Size | 3/32 in |
Description
Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform M18, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 0, Dust Collection Port Size Not Applicable, Dust Collection Type Included Dust Canister
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS $ADAPTER F/MASTER CYLINDER (AHTA 18)
- VEGA INDUSTRIES 34 Piece Screwdriver Bit Set, 1/4" (P34-1DB)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MILWAUKEE TOOL M12 FUEL Orbital Detail Sander (Tool Only) (2531-20)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- MILWAUKEE TOOL M18 Random Orbit Sander (ML2648-20)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- Milwaukee Tool Orbital, Random and Triangle Sanders