Shop All Cordless Tool Accessories
Milwaukee Tool
M18 Lithium-Ion Battery Charger
Mfr # C18C
Zoro # G4901136
product price: $120.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18.0
- Battery Capacity 3.0 Ah
- Cordless Tool Battery Type Li-Ion
- Category Type Battery Charger
- For Battery Voltage 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # C18C
- Zoro # G4901136
- UPC # 045242195701
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 |
Battery Capacity | 3.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Category Type | Battery Charger |
Item | Battery Charger |
For Battery Voltage | 18V |
For Use With | Milwaukee(R) M18 Batteries |
Features | Compatible with all M18(TM) Batteries |
Number of Ports | 1 |
Charger Input Voltage | 220V |
Charger Output Voltage | 18.0 |
Plug Type | Two-Prong |
Charger Class | Standard |
Indicator Light | Yes |
Wireless Tool Tracking | No |
Charging Port Voltage | (1) 18V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 3.0 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 220V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) M18 Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/16 (55484)
- FEIN Cutter (64301001010)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. High Speed Ratchets (49-16-2567)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- MILWAUKEE TOOL Charger and Batteries, 12 Ah Capacity (48-59-1809,48-11-1812 (X6))
- ILC Replacement for Craftsman Cmcb204 Battery (CMCB204 BATTERY CRAFTSMAN)
- Milwaukee Tool Cordless Tools