Shop All Pipe Threading and Cutting Machines
Milwaukee Tool
M18 FUEL Pipe Threader w/ ONE-KEY Kit
Mfr # 2874-22HD
Zoro # G7559354
product price: $1,999.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Includes M18 FUEL Pipe Threader w/ONE-KEY (2874-20), M18 and M12 Rapid Charger (48-59-1808), Threading Support Arm, (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case
- Features Kickback Control, Multi-Speed Selector, OneKey(TM), Side Grip Thread Starts
- Corded/Cordless Cordless
- Pipe Equipment Series No Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2874-22HD
- Zoro # G7559354
- UPC # 045242532940
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Dimensions
For Nominal Pipe Size | 1/8 in to 2 in |
Overall Length | 26.3 in |
Overall Width | 4.8 in |
Rod Size | 1/4 in to 2 in |
Bolt Size | 1/8 in to 2 in |
Overall Height | 8.5 in |
Minimum Bolt Size | 0.13 in |
Maximum Bolt Size | 2 in |
Minimum Compatible Pipe Size | 1/8 in |
Die Head Sizes | Not Included |
For Pipe Size | 1/8 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Description
Pipe Threading Machine Kit, Battery Platform M18, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 48-36-1060, Die Head Sizes Not Included, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 12 Ah, Power Source Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004078001)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- MILWAUKEE TOOL MX FUEL 1/8 in. - 2 in. Pipe Threading Machine (MXF512-2XC)
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- ROTHENBERGER Threader 22A, 115V, Bolt: 1/4" To 2-1/4" (00579)
- RIDGID Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V (700)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- Milwaukee Tool Pipe Threading Equipment