Shop All Press Tools & Accessories
Milwaukee Tool
M18 FORCE LOGIC Long Throw Press Tool Kit
Mfr # 2773-20L
Zoro # G7614286
Free Shipping & Returns
$3,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Jaw/Ring Size None
- Includes (2) REDLITHIUM XC3.0 Battery Packs, Carrying Case, Multi-Voltage Charger
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2773-20L
- Zoro # G7614286
- UPC # 045242502943
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | None |
Tool Length | 18 5/16 in |
Overall Height | 4.7 in |
Overall Width | 3.4 in |
Overall Length | 20.1 in |
Minimum Compatible Pipe Size | 1/2 in |
Manufacturer Warranty Length | 2 yr Battery, 5 yr Tool |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Steel Pipe Size Range | 1/2 in to 4 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 4 in |
Maximum Compatible Pipe Size - Black Steel | 4 in |
PEX Tube Size Range | 1/2 in to 2 in |
Copper Tubing Size Range | 1/2 in to 4 in |
For Pipe/Tube Size | 1/2 in to 4 in |
Maximum Compatible Tube Size - PEX | 2 in |
Maximum Compatible Tube Size - Copper | 4 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series FORCE LOGIC, Voltage 18 V, Press Tool Type Extended, Bare Tool / Battery Included Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- KOHLER Hardware Kit - Red (1239016)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22C,2836-20)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2653C)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- Milwaukee Tool Plumbing Tools