Shop All Drain Cleaning Machines
This Product is Discontinued
Milwaukee Tool
M12 TRAPSNAKE 6' Toilet Auger Kit (Discontinued)
Mfr # 2576-21
Zoro # G9684230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 6 ft
- Voltage 12 V
- Application Toilet and Floor Traps
- Includes M12 TRAPSNAKE Driver, M12 Lithium-ion Battery Charger, REDLITHIUM CP1.5 Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2576-21
- Zoro # G9684230
- UPC # 045242488032
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
size | 1/2" x 6 ft. (Cable) |
Cable Size | 1/2 in x 6 ft |
Overall Length | 51.3 in |
Cable Diameter Included - Cable A | 1/2 in |
Minimum Drain Line Inside Diameter | 2 in |
Cable Length Included - Cable A | 6 ft |
Cable Length | 6 ft |
Cable Dia. | 1/2 in |
Cable Size Included (A) | 1/2 in x 6 ft |
For Pipe Size | 2 in to 4 in |
Manufacturer Warranty Length | 2 yr Cable, 5 yr Tool |
Maximum Drain Line Inside Diameter | 4 in |
Description
Closet Auger Kit, Machine Type Toilet Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 6 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 1.5 Ah, Power Source Cordless, Application Toilet and Floor Traps
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.