Milwaukee Tool

M12 Heated Women's AXIS Vest Kit M (Black) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Heated Sweatshirts & Vests

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Size M
  • Length 22 in
  • Battery Voltage 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Length 22 in
Fits Chest Size 35 in to 37 in
Minimum Chest Size 35 in
Maximum Chest Size 37 in

Description

Heated Vest, Vest Style Vest, Garment Type Vest, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Women's, Number of Outside Pockets 3, Includes (1) M12 REDLITHIUM CP1.5 Battery Pack/(1) M12 Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.