Shop All Heated Sweatshirts & Vests
Milwaukee Tool
M12 Heated AXIS Vest Kit S (Black)
Mfr # 303B-21S
Zoro # G6617158
Free Shipping & Returns
Not eligible for select promotions
$185.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Voltage 12
- Number of Batteries 1
- Charger Included No
- Battery Included Yes
- Heating Time Up to 6 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 303B-21S
- Zoro # G6617158
- UPC # 045242527113
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | S |
Length | 22 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Fits Chest Size | 38 in to 40 in |
Description
Heated Vest, Vest Style Heated Vest, Garment Type Vest, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Men's, Number of Outside Pockets 3, Includes M12 Battery Holder, M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Battery Voltage 12 V DC, Wind-Resistant Yes, Features Washer and Dryer Safe
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- ERGODYNE Rechargeable Heated Vest with Battery, Black, Size 2XL (6495)
- Milwaukee Tool Heated Clothing