Milwaukee Tool

M12 Heated AXIS Jacket Kit M (Black) (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Heated Jackets & Coats

Key Features

  • Promotion Restriction Not eligible for promotion
  • Outerwear Style Jacket
  • Size M
  • Color Black
  • Length 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Length 22 in
Fits Chest Size 40 in to 42 in
Maximum Chest Size 42 in
Minimum Chest Size 40 in

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style None, Includes Hood No, Length 22 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 8 hr, Battery System M12, Heat Settings 3

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.