Shop All Press Tools & Accessories
Milwaukee Tool
M12 FORCE LOGIC Press Tool Kit w/Jaws
Mfr # 2473-22
Zoro # G7370645
product price: $2,259.00
/ea
Free Shipping & Returns
$2,259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series M12
- Corded/Cordless Cordless
- Voltage 12 V
- Use With Pipe/Tubing Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2473-22
- Zoro # G7370645
- UPC # 045242288311
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Tool Length | 12 39/64 in |
Overall Width | 2.8 in |
Overall Length | 12.6 in |
Overall Height | 3.8 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Maximum Compatible Tube Size - PEX | 1 1/2 in |
Maximum Compatible Pipe Size | 1 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
PEX Tube Size Range | 1/2 in to 1 1/2 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Copper Tubing Size Range | 1/2 in to 1 1/4 in |
Maximum Compatible Pipe Size - Black Steel | 1 in |
Maximum Compatible Tube Size - Copper | 1 1/4 in |
For Pipe/Tube Size | 1/2 in to 1 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1 1/2 in |
Steel Pipe Size Range | 1/2 in to 1 in |
Manufacturer Warranty Length | 2 yr Jaw Warranty, 5 yr Tool |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included Propress 1/2 in, 3/4 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series FORCE LOGIC, Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDOT INDUSTRIES 1x100 160 PSI Poly Pipe (PBJ10041010002)
- NIBCO 1/8" NOM C Copper 90 Degree Close Rough Elbow (U607 1/8)
- PARKER 5/16" Compression Brass Insert 10PK (63PT-5-40)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. MNPT Male Adapter (EPXMA3434)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- MILWAUKEE TOOL 1 in. IPS-P Press Jaw For M12 FORCE LOGIC Press Tool (49-16-2452B)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- MILWAUKEE TOOL 3/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652R)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- Milwaukee Tool Plumbing Tools