Shop All Test Instrument Carrying Cases
Milwaukee Tool
Large Meter Case
Mfr # 48-55-0180
Zoro # G3268781
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 11 in
- Overall Width 4 in
- Overall Depth 5 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-55-0180
- Zoro # G3268781
- UPC # 045242238996
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 11 in |
Overall Width | 4 in |
Overall Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 11 in x 4 in x 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Red |
For Use With | 2205-20 Fork Meter, 2206-20 Fork Meter for HVAC/R, 2207-20 M12 Fork Meter, 2216-20 Digital Multimeter, 2217-20 Digital Multimeter, 2235-20 400 Amp Clamp Meter, 2236-20 Clamp Meter for HVAC/R, 2237-20 Clamp Meter, 2265-20 Laser TEMP-GUN, 2266-20 Laser TEMP-GUN |
Features | Inside Pocket, Nylon Strap with Snap Closure, Zippered |
Includes | Large Meter Case |
Weather-Resistant Zipper | Yes |
Wrist Strap | No |
Case Type | Soft Carrying Cases |
Belt Loop Included | No |
Description
Carrying Case, Material Nylon, For Use With 2205-20 Fork Meter, 2206-20 Fork Meter for HVAC/R, 2207-20 M12 Fork Meter, 2216-20 Digital Multimeter, 2217-20 Digital Multimeter, 2235-20 400 Amp Clamp Meter, 2236-20 Clamp Meter for HVAC/R, 2237-20 Clamp Meter, 2265-20 Laser TEMP-GUN, 2266-20 Laser TEMP-GUN, Color Black/Red, Features Inside Pocket, Nylon Strap with Snap Closure, Zippered, Includes Large Meter Case, Overall Height 11 in, Overall Width 4 in, Overall Depth 5 in, Wrist Strap No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- ASHCROFT Pressure Gauge (201032S75L30#)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-72)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- MILWAUKEE TOOL Meter Case (48-55-0175)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- FLUKE Meter Hanging Kit (TPAK)
- REED INSTRUMENTS Industrial Tool Bag, 16 x 12 x 9" (R9999)
- Milwaukee Tool Test Instrument Carrying Cases