Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1/2" Stainless Steel Punch
Mfr # 49-16-2661S
Zoro # G6077163
product price: $31.50
/ea
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 7/8 in
- Material Stainless Steel
- Size 1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2661S
- Zoro # G6077163
- UPC # 045242311613
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8 in |
Size | 1/2" |
Hole Size Nominal | 0.875 in |
Conduit and Pipe Size (In.) | 1/2 in |
Nominal Hole Size | 1/2 in |
Exact Hole Diameter | 1/2 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1/2 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1/2 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Socket (SHD13119)
- OTC Slide Hammer Puller Hook (27315)
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- GREENLEE Punch, Square, 3/4 Inch (61007)
- Milwaukee Tool Knockout Hole Punches