Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY
Mfr # 2867-20
Zoro # G5780137
product price: $799.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Clutch Style Impact
- Voltage 18 V
- Features 4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2867-20
- Zoro # G5780137
- UPC # 045242482191
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Overall Length | 10 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1 in Square, Drive Configuration Square, Max. Torque 1,800 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Tool Length 10-29/32 In., Tool Weight 10.5 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement Mfr. No. 49-11-1880
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- CROWN TOOLS Marking Gauge - Beech (20162)
- WESTWARD Front Cover Lens (TTADF4X5FG)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench Kit (2555-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2863-22R, 48-11-1850R)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- Milwaukee Tool Cordless Tools