Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL w/ONE-KEY High Torque Impact Wrench 3/4 in. Friction Ring Bare Tool Friction Ring
Mfr # 2864-20
Zoro # G6313041
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Handle Type Pistol Grip
- Battery Included Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2864-20
- Zoro # G6313041
- UPC # 045242502332
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 8 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 1,200 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 1500, Max. No Load RPM 1750, Cordless, Handle Type Pistol Grip, Tool Length 8-39/64 In., Tool Weight 6.3 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99, Features 1500 ft-lb, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/16 2" Depth of Cut Annular Cutter NITRO (92N228)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- HHIP Machinists' Bench Block (3600-0042)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, 100 pcs (2953-20, 48-32-4082)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- ORBIT Brass Impact Head 40' (55032)
- Milwaukee Tool Cordless Impact Tools