Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 3/8" Stubby Impact Wrench
Mfr # 2554-20
Zoro # G6624663
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Clutch Style Impact
- Battery Capacity 2.0Ah, 4.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2554-20
- Zoro # G6624663
- UPC # 045242521173
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 4 7/8 in |
Head Width | 2 3/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Bare Tool, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Tool Length 4-13/16 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38D764, 38D763, Features Auto-Shut Off mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Lightweight Red Rubber F, 12" x 4" x 1/2 (PL384)
- SKIL Circular Saw, 120V, 8.6 lb., Soft Grip (SPT67WL-01)
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12S2)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555P-20, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 3/8" Ratchet 2 Battery Kit (2557-22)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 3/8", Cordless (2960-20, 48-11-1850)
- MILWAUKEE TOOL HTIW and Battery (2868-20, 48-11-1812)
- MILWAUKEE TOOL M12 Cordless Ratchet Kit, (1) 1.5Ah, (1) 2.0Ah Batteries (2457-21, 48-11-2420)
- Milwaukee Tool Cordless Tools