Shop All Hand Trucks
Milwaukee Hand Trucks
Poly Hand Truck, with 10", Tires
Mfr # DC40610
Zoro # G6285706
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 21"
- Material Nylon
- Load Capacity 400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC40610
- Zoro # G6285706
- UPC # 091919000106
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 21" |
Details
Material | Nylon |
Load Capacity | 400 lb. |
Item | Poly Hand Truck,with 10",Tires |
Description
Poly Hand Truck,with 10 In.,Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- INDUSCO Chain, 1/4"x 141ft., Pail G-70 Transport (23100271)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC30029)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- MILWAUKEE HAND TRUCKS D-Handle Truck, 800 lb. (DC37019)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- GLEASON INDUSTRIAL PRD 800LB Cap Hand Truck (40119)
- Milwaukee Hand Trucks Hand Trucks & Dollies