Shop All Hand Trucks
Milwaukee Hand Trucks
Pail Truck with 10", Pneumatic Tires
Mfr # DC30022
Zoro # G6285557
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49"
- Overall Width 21"
- Load Capacity 400 lb
- Wheel Type Pneumatic
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC30022
- Zoro # G6285557
- UPC # 091919000250
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49" |
Overall Width | 21" |
Wheel Diameter | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 400 lb |
Item | Pail Truck with 10",Pneumatic Tires |
Wheel Type | Pneumatic |
Hand Truck Handle Type | Pin Handle |
Description
Pail Truck with 10 In.,Pneumatic Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- Milwaukee Hand Trucks Hand Trucks