Shop All Hand Trucks
Milwaukee Hand Trucks
P-Handle Truck, with 8", Solid Tires
Mfr # DC30020
Zoro # G6285581
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Overall Width 16"
- Load Capacity 600 lb.
- Wheel Type Solid Rubber
- Wheel Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC30020
- Zoro # G6285581
- UPC # 091919000229
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Overall Width | 16" |
Wheel Diameter | 8" |
Details
Load Capacity | 600 lb. |
Item | P-Handle Truck,with 8",Solid Tires |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | P-Handle |
Description
P-Handle Truck,with 8 In.,Solid Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE2803TFX3)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform (DC30087)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- Milwaukee Hand Trucks Hand Trucks