Shop All Hand Trucks
Milwaukee Hand Trucks
P-Handle Truck, with 12", Pneumatic Tires
Mfr # DC48866
Zoro # G6285575
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 51"
- Overall Width 23"
- Load Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC48866
- Zoro # G6285575
- UPC # 091919000236
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 23" |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 800 lb. |
Item | P-Handle Truck,with 12",Pneumatic Tires |
Description
P-Handle Truck,with 12 In.,Pneumatic Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- CARGOLOC Bungee Cords, Assortment, 14 pcs. (84075)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- MILWAUKEE HAND TRUCKS Convertible Truck, with Solid Platform (DC30087)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30080S)
- MILWAUKEE HAND TRUCKS P-Handle Hand Truck 600 lb (30020)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- Milwaukee Hand Trucks Hand Trucks & Dollies