Milwaukee Hand Trucks

Milwaukee M12 FUEL 2556-22 Ratchet Kit, 12 V Battery, Lithium-Ion Battery, 1/4 in Drive (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Impact Tools
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Milwaukee® M12 FUEL™ 1/4 in ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 40 ft-lb of max torque and 250 rpm's, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low-profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.