Shop All Hole Saws
Milwaukee Hand Trucks
Milwaukee 49-56-0167 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal Cutting Edge
Mfr # 49-56-0167
Zoro # G704256816
$24.85
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
- Brand Milwaukee Hand Trucks
- MFR # 49-56-0167
- Zoro # G704256816
- UPC # 45242193325
- Country of Origin United States
- Category Hole Saws
Description
Made in the USA, the Milwaukee Hole Dozerâ„¢ hole saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozerâ„¢ includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes.
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
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- MILWAUKEE HAND TRUCKS Hole Dozer 49-56-0092 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal/Cobalt Cutting Edge (49-56-0092)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- DIABLO Hole Saw 2-1/4" (DHS2250)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- Milwaukee Hand Trucks Hole Saws & Cutters