Shop All Hole Saws
Milwaukee Hand Trucks
Milwaukee 49-56-0158 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal Cutting Edge
Mfr # 49-56-0158
Zoro # G204256804
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Hand Trucks
- MFR # 49-56-0158
- Zoro # G204256804
- UPC # 45242193288
- Country of Origin United States
- Category Hole Saws
Description
Made in the USA, the Milwaukee Hole Dozerâ„¢ hole saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozerâ„¢ includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- TESA BROWN & SHARPE Edge Finder, Single, 0.5" Tip, 0.5" Shank (599-792-24)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- MILWAUKEE HAND TRUCKS Hole Dozer 49-56-0092 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal/Cobalt Cutting Edge (49-56-0092)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (FCH0078-G)
- MILWAUKEE TOOL 1-3/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8623)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-7/8In (600021CF)
- Milwaukee Hand Trucks Hole Saws