Shop All Hand Trucks
Milwaukee Hand Trucks
Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity
Mfr # 30087
Zoro # G205856515
product price: $283.99
/ea
Free Shipping & Returns
$283.99
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
- Brand Milwaukee Hand Trucks
- MFR # 30087
- Zoro # G205856515
- UPC # 91919300879
- Country of Origin United States
- Category Hand Trucks
Description
Milwaukee 2-in-1 convertible hand truck 30087 - pneumatic wheels - 800 lb. Capacity this milwaukee convertible hand truck has a solid platform and has an 800 lb load capacity. The solid platform keeps smaller items or packages from falling thru while in the platform position. The flow back handle allows for one or two hand operation. It easily converts from a 2 wheel vertical hand truck to the 4 wheel horizontal cart position. Wheel guards are there to protect the load from the tires. 10" pneumatic tires cushion the load and allow the truck to roll over uneven surfaces. Powder coat finish for maximum durability. Milwaukee-the name the pros trust
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
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- URREA Industrial handcart 1543.2 lb (26001)
- Milwaukee Hand Trucks Hand Trucks