Shop All Hand Trucks
Milwaukee Hand Trucks
Milwaukee 2-in-1 Aluminum Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity
Mfr # 45136
Zoro # G105856509
product price: $542.99
/ea
Free Shipping & Returns
$542.99
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
- Brand Milwaukee Hand Trucks
- MFR # 45136
- Zoro # G105856509
- UPC # 91919451366
- Country of Origin United States
- Category Hand Trucks
Description
Milwaukee 2-in-1 aluminum convertible hand truck 45136 - pneumatic wheels - 800 lb. Capacity this milwaukee convertible hand truck has an 800 lb load capacity in the vertical position and 1000 lbs. In the horizontal position. It has dual handle for maximum control. It converts in seconds from the vertical position to the horizontal position. No hitch pins. 10" pneumatic tires cushion the load and allow the truck to roll over uneven surfaces. 18" wide toe plate makes it easier to transport larger bulkier items. aluminum is lightweight yet durable. Milwaukee-the name the pros trust
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
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- PEERLESS CHAIN 3/32 VC TO 3/16 7X7 WR 250 FT, 4501290 (4501290)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- MILWAUKEE HAND TRUCKS Pail Truck with 10", Pneumatic Tires (DC30022)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- Milwaukee Hand Trucks Hand Trucks