Shop All Hole Saws
Milwaukee Hand Trucks
Hole Dozer 49-56-0092 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal/Cobalt Cutting Edge
Mfr # 49-56-0092
Zoro # G004256813
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Hand Trucks
- MFR # 49-56-0092
- Zoro # G004256813
- UPC # 45242193073
- Country of Origin United States
- Category Hole Saws
Description
The Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee® universal quick-change arbor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 11/64 (C68007)
- MILWAUKEE TOOL 6mm Metric Combination Wrench (45-96-9506)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- METABO Electrian Hole Saw Kit (625434000)
- CHAMPION CUTTING TOOL 1-15/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-15/16)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- SOUTHWIRE Carbide Tip, Hole Cuttr, 1-1/8" (58294940)
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- Milwaukee Hand Trucks Hole Saws & Cutters