Shop All Dollies
Milwaukee Hand Trucks
Furniture Dolly, 18"x30"
Mfr # DC33800
Zoro # G6285548
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Platform Length 30"
- Platform Width 18"
- Load Capacity (Lb.) 1000 lb.
- Platform Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC33800
- Zoro # G6285548
- UPC # 091919000274
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 30" |
Platform Width | 18" |
Platform Height | 6" |
Details
Load Capacity | 1000 lb |
Item | Furniture Dolly,18"x30" |
Load Capacity (Lb.) | 1000 lb. |
For Use With | Furniture |
Description
Furniture Dolly,18 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- MILWAUKEE HAND TRUCKS Poly Furniture Dolly, 18"x30" (DC73730)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- TIIGER Universal Transformer Dolly (HA0080)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- SHINN FU CO OF AMERICA $CAR DOLLY SET 2000 LB 3-IN-1 (OM47020)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- Milwaukee Hand Trucks Hand Trucks & Dollies