Shop All Hand Trucks
This Product is Discontinued
Milwaukee Hand Trucks
Fold up Truck, Heavy-Duty, 550 lb. (Discontinued)
Mfr # DC33903
Zoro # G6285478
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40"
- Overall Width 24"
- Material Aluminum
- Load Capacity 550 lb.
- Type Fold Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC33903
- Zoro # G6285478
- UPC # 091919000342
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 40" |
Overall Width | 24" |
Details
Material | Aluminum |
Load Capacity | 550 lb. |
Item | Fold up Truck,Heavy-Duty,550 lb. |
Type | Fold Up |
Hand Truck Handle Type | Pin Handle |
Description
Fold up Truck,Heavy-Duty,550 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.