Shop All Hand Trucks
Milwaukee Hand Trucks
Economy Truck, with 7", Tires
Mfr # DCHD250
Zoro # G6285636
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DCHD250
- Zoro # G6285636
- Country of Origin United States
- Category Hand Trucks
Details
Item | Economy Truck,with 7",Tires |
Description
Economy Truck,with 7 In.,Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- BAUER LADDER 8 ft Fiberglass Stepladder (35008)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- MILWAUKEE HAND TRUCKS D-Handle Truck, 800 lb. (DC37019)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- Milwaukee Hand Trucks Hand Trucks