Shop All Hand Trucks
Milwaukee Hand Trucks
Dual Handle Truck, with 10", Pneumtc Tires
Mfr # DC40135
Zoro # G6285697
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45-1/2"
- Overall Width 22"
- Load Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC40135
- Zoro # G6285697
- UPC # 091919000113
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 45-1/2" |
Overall Width | 22" |
Details
Load Capacity | 800 lb. |
Item | Dual Handle Truck,with 10",Pneumtc Tires |
Description
Dual Handle Truck,with 10 In.,Pneumtc Tires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 108in.L x 6 in.W, Pin, PK2 (35LU48)
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- BIL-JAX Caster - Polyurethane - #6 - 8" (0026-962)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30080S)
- MILWAUKEE HAND TRUCKS Appliance Truck with Ratchet (DC40188)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- Milwaukee Hand Trucks Hand Trucks & Dollies