Shop All Hand Trucks
Milwaukee Hand Trucks
Dual Handle Truck, Heavy-Duty
Mfr # DC60138
Zoro # G6285688
product price: $127.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52-1/2"
- Overall Width 20-1/2"
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC60138
- Zoro # G6285688
- UPC # 091919000120
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52-1/2" |
Overall Width | 20-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 1000 lb. |
Item | Dual Handle Truck,Heavy-Duty |
Description
Dual Handle Truck,Heavy-Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE1601NTX4)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 10", Solid Tires (DC47118)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- Milwaukee Hand Trucks Hand Trucks & Dollies