Shop All Hand Trucks
Milwaukee Hand Trucks
D-Handle Truck, with Nose Plate Extension
Mfr # DC49515
Zoro # G6285645
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 50"
- Overall Width 23"
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC49515
- Zoro # G6285645
- UPC # 091919000168
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 23" |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 800 lb |
Item | D-Handle Truck,with Nose Plate Extension |
Description
D-Handle Truck,with Nose Plate Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- HAMILTON Duralast Wheel, 6X2, 3/4Tprd (W-620-DT-3/4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC30029)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- Milwaukee Hand Trucks Hand Trucks & Dollies