Shop All Hand Trucks
Milwaukee Hand Trucks
D-Handle Truck, with 18", Toe Plate
Mfr # DC30029
Zoro # G6285660
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 19"
- Load Capacity 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC30029
- Zoro # G6285660
- UPC # 091919000144
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 19" |
Details
Load Capacity | 800 lb. |
Item | D-Handle Truck,with 18",Toe Plate |
Description
D-Handle Truck,with 18 In.,Toe Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- MILWAUKEE HAND TRUCKS Pail Truck with 10", Pneumatic Tires (DC30022)
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- Milwaukee Hand Trucks Hand Trucks