Shop All Hand Trucks
Milwaukee Hand Trucks
D-Handle Truck, with 10", Pneumatic Tires
Mfr # DC30019
Zoro # G6285679
original price:
$127.91
10% off
new price: $113.99
/ea
Sold in multiples of 3 for $341.97
Free Shipping & Returns
$341.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 50"
- Overall Width 19"
- Load Capacity 800 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC30019
- Zoro # G6285679
- UPC # 091919000137
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 19" |
Wheel Diameter | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 800 lb |
Item | D-Handle Truck,with 10",Pneumatic Tires |
Wheel Type | Pneumatic |
Type | Convertible |
Hand Truck Handle Type | D-Handle |
Description
D-Handle Truck,with 10 In.,Pneumatic Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Poly Nestable 3 Step Marine Step WT (SPN-3-WT)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-16-12)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) EPDM Rubber (RT21EPDMCR10)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- MILWAUKEE HAND TRUCKS Pail Truck with 10", Pneumatic Tires (DC30022)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- ZORO SELECT Drum Truck, 1000 lb. Ld Cap., 55 gal. Cap. (40778)
- Milwaukee Hand Trucks Hand Trucks