Shop All Hand Trucks
Milwaukee Hand Trucks
D-Handle Truck, 800 lb.
Mfr # DC37019
Zoro # G6285426
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50"
- Overall Width 19-1/2"
- Load Capacity 800 lb
- Wheel Type Solid Rubber
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC37019
- Zoro # G6285426
- UPC # 091919000397
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50" |
Overall Width | 19-1/2" |
Wheel Diameter | 10" |
Details
Load Capacity | 800 lb |
Item | D-Handle Truck,800 lb. |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | D-Handle |
Description
D-Handle Truck,800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1000 lb. (49H867)
- CASTERHQ 4" OVEN RACK CASTER, 550 F, 500 LBS CAP, [HI-TEMP] (Z20P2431NGD)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 12", Pneumatic Tires (DC48866)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- Milwaukee Hand Trucks Hand Trucks & Dollies