Shop All Hand Trucks
Milwaukee Hand Trucks
Convertible Truck, with Solid Platform
Mfr # DC30087
Zoro # G6285758
product price: $146.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47-1/2"
- Overall Width 21"
- Material Steel
- Load Capacity 800 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC30087
- Zoro # G6285758
- UPC # 091919000052
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47-1/2" |
Overall Width | 21" |
Wheel Diameter | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Load Capacity | 800 lb |
Item | Convertible Truck,with Solid Platform |
Wheel Type | Pneumatic |
Type | Convertible |
Description
Convertible Truck,with Solid Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN SASH #35 ZN 100' (T0723727N)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (MT-17)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- Milwaukee Hand Trucks Hand Trucks & Dollies