Shop All Hand Trucks
Milwaukee Hand Trucks
Convertible Truck, with 8", Solid Tires
Mfr # DC35081
Zoro # G6285749
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC35081
- Zoro # G6285749
- UPC # 091919000069
- Country of Origin United States
- Category Hand Trucks
Details
Promotion Restriction | Not eligible for promotion |
Item | Convertible Truck,with 8",Solid Tires |
Description
Convertible Truck,with 8 In.,Solid Tires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON LOAD BINDER 3/8""CHAIN (LLB51638)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 10", Solid Tires (DC47118)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- MILWAUKEE HAND TRUCKS Appliance Truck, Manual Belt Tightener (DC40710)
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- Milwaukee Hand Trucks Hand Trucks