Shop All Hand Trucks
Milwaukee Hand Trucks
Convertible Truck, Aluminum
Mfr # DC45136
Zoro # G6285776
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 51-3/4"
- Overall Width 21-1/4"
- Material Aluminum
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # DC45136
- Zoro # G6285776
- UPC # 091919000038
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 51-3/4" |
Overall Width | 21-1/4" |
Wheel Diameter | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Item | Convertible Truck,Aluminum |
Wheel Type | Pneumatic |
Description
Convertible Truck,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6 in., 5400 lb., Black (W-630-NYB-3/4)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- US CARGO CONTROL 2'' X 12' Yellow E-Track Straps w/Spring E-Fittings and Wire Hooks (5312SEFWH-Y)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- MILWAUKEE HAND TRUCKS Hand Truck 300 Lbs (30151)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, Heavy-Duty (DC60138)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires (DC47132)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel (39E624)
- Milwaukee Hand Trucks Hand Trucks